- Blue Color
- Large Glove Size
- Safety Cuff
description
- Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
features
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Meets the content requirements for Chromium VI free leather
| Back | Canvas |
| Thumb | Wing |
| Palm | Single |
| Cuff | Safety |
| Glove Size | Large |
| Hide | Split Cowhide |
| Color | Blue |
| Stitching | Nylon |
| Weight | 1.3 LB |
| EAN or UPC | 662909055842 |

