- Black
- Gray Color
- X-Large Glove Size
- Polyurethane Coating
description
- Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity. Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings. Polyurethane palm coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require precise handling.
features
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Polyurethane coating feels soft and flexible to maintain dexterity, and grips well without feeling sticky or tacky
- Reinforced thumb crotch provides longer wear life and increased protection
- Touch screen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating Coverage | Palm & Fingers |
| Color | Black, Gray |
| Coating Color | Black |
| Cuff | Knit Wrist |
| Glove Size | X-Large |
| Coating | Polyurethane |
| Gauge | 18 |
| Weight | 0.14 LB |
| EAN or UPC | 616314352614 |

