- Large Glove Size
- 13 in Length
- Cotton Liner Material
description
- Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
features
- Superior protection from acids, such as hydrochloric acids, sodas and sulphuric acid
- Cotton liner for extra comfort and protection
- Effective against paint thinner
| Glove Size | Large |
| Length | 13 in |
| Coating | Polyurethane |
| Color | White |
| Cuff | Pinked |
| Weight | 0.06 LB |
| EAN or UPC | 616314278648 |

