- Assurance Plus - Crinkle Finish, Fully Coated Latex
- Small
- Orange
applications
- Glass, tile, and sheet metal handling
features
- Natural rubber latex coated fabric gloves with a crinkle finish provide superior grip
- Provides moderate cut and abrasion resistance
- Economical cut and sewn cotton shell provides comfort and protection
- Recommended for use handling slippery, smooth objects
- Liquid-resistant
- Made from component materials that comply with federal regulations for food contact 21CFR, 170-199
| Style | Assurance Plus - Crinkle Finish, Fully Coated Latex |
| Usage | Industrial Chemical Handling, Detergent Handling, Farming, Janitorial Task, Home General Duty, Gardening |
| Length | 11.800 in |
| Color | Orange |
| Cuff Style | Pinked Cuff |
| Glove Size | Small |
| Material | Nylon, Latex |
| Weight | 0.473 LB |
| EAN or UPC | 616314037788 |

