- 2X-Large Glove Size
- 12 in Length
- Neoprene over Latex Material
description
- Ideal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
features
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
- Raised Diamond pattern for an enhanced grip
| Color | Blue |
| Thickness | 28 |
| Glove Size | 2X-Large |
| Length | 12 in |
| Material | Neoprene over Latex |
| Lining | Flocked |
| Cuff | Straight |
| Weight | 0.29 LB |
| EAN or UPC | 616314005527 |

