- Green Color
- X-Large Glove Size
- Safety Cuff
description
- Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
features
- Double palm offers comfort, insulation and heat protection
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Cuff | Safety |
| Back | Canvas |
| Color | Green |
| Palm | Double |
| Glove Size | X-Large |
| Hide | Split Cowhide |
| Thumb | Wing |
| Stitching | Nylon |
| Weight | 0.0 LB |
| EAN or UPC | 662909500137 |

