Skip to content Skip to navigation menu
Green Straight Cuff Medium Glove Size

50-N140G/M

Green Straight Cuff Medium Glove Size
Item #111675823
  • Medium Glove Size
  • 13 in Length
  • Nitrile Material
Green Straight Cuff Medium Glove Size
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Glove Size
  • 13 in Length
  • Nitrile Material

description

  • Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.

features

  • Silicone Free
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Unlined to reduce potential of product contamination
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Raised Diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
Length 13 in
Material Nitrile
Lining Unlined
Color Green
Cuff Straight
Silicone Free Yes
Glove Size Medium
Thickness 15
Weight 0.15 LB
EAN or UPC 616314035883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison