- Large Glove Size
- 13 in Length
- Nitrile Material
description
- Used in light chemical applications, printing, meat and poultry processing.
features
- Light weight construction and hand specific design provide real comfort with protection
- Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
- Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
- Unlined to reduce potential of product contamination
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
| Glove Size | Large |
| Material | Nitrile |
| Silicone Free | Yes |
| Cuff | Straight |
| Thickness | 8 |
| Color | Blue |
| Lining | Unlined |
| Length | 13 in |
| Weight | 0.1 LB |
| EAN or UPC | 616314035630 |

