
- 35 in Width
- 45 in Length
- Black Color
description
- Nitrile apron provides heavy-duty protection against acids, solvents, chemicals and abrasion.
features
- Pullover Neck Strap With Waist Ties
- 23 Oz.
- 35" X 45" Black Nitrile On Polyester Apron
Width | 35 in |
Color | Black |
Length | 45 in |
Fabric | Nitrile |
Weight | 1.92 LB |
EAN or UPC | 72874468422 |
