- 2X-Large Size
- Powder Free
- Nitrile Material
- Blue Color
description
- Ideal for use in a variety of industries including automotive, pharmaceuticals, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping.
features
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Anti-static surface resistance 10^9 ohms
- Contains no natural rubber latex proteins
- Ambidextrous for quick and easy donning
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Powder-Free for clean comfort and superior tactile sensitivity
- RoHS compliant
- Meets ASTM D6319
| Color | Blue |
| Powder | Powder Free |
| Cuff | Rolled |
| Thickness | 4 mm |
| Length | 9 in |
| Material | Nitrile |
| Weight | 14.9 LB |
| EAN or UPC | 616314278556 |

