- One Size Size
- Orange/Yellow Color
description
- Ideal for light duty applications or to keep packed away for emergency use.
features
- 100% Waterproof
- Can accommodate most body types
- Attached hood
| Thickness | 0.1 mm |
| Hood | Attached |
| Color | Orange, Yellow |
| Fabric | PVC |
| Weight | 1.23 LB |
| EAN or UPC | 662909491008 |

