- 2X-Large Glove Size
- 12 in Length
- Latex Material
description
- Ideal for use with water-based chemicals such as acids and caustics. Also used for general cleaning.
features
- Heavy duty latex gloves provide extended wear and greater chemical resistance
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Flock lined styles provide increased comfort and ease of donning
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Raised Diamond pattern for an enhanced grip
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
| Cuff | Straight |
| Material | Latex |
| Glove Size | 2X-Large |
| Lining | Flocked |
| Length | 12 in |
| Thickness | 28 |
| Silicone Free | Yes |
| Color | Black |
| Weight | 3.92 LB |
| EAN or UPC | 616314034558 |

