Skip to content Skip to navigation menu
Black Straight Cuff X-Large Glove Size

48-L300K/XL

Black Straight Cuff X-Large Glove Size
Item #111675691
  • X-Large Glove Size
  • 12 in Length
  • Latex Material
Black Straight Cuff X-Large Glove Size
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X-Large Glove Size
  • 12 in Length
  • Latex Material

description

  • Ideal for use with water-based chemicals such as acids and caustics. Also used for general cleaning.

features

  • Heavy duty latex gloves provide extended wear and greater chemical resistance
  • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Flock lined styles provide increased comfort and ease of donning
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Raised Diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Silicone Free
Length 12 in
Glove Size X-Large
Cuff Straight
Thickness 28
Silicone Free Yes
Material Latex
Lining Flocked
Color Black
Weight 0.31 LB
EAN or UPC 616314034541
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison