- Small Glove Size
- 12 in Length
- Latex Material
description
- Ideal for janitorial, sanitation and general maintenance.
applications
- Sanitation
- Janitorial
features
- Chlorinated to harden and cleanse the surface of the glove
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
- Raised Diamond pattern for an enhanced grip
- Provides resistance to acids, alkalis, alcohols, salts, keytones and animal fats
- Flock lining provides increased comfort and ease of donning
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
| Thickness | 21 |
| Glove Size | Small |
| Length | 12 in |
| Color | Yellow |
| Lining | Flocked |
| Material | Latex |
| Silicone Free | Yes |
| Application | Janitorial, Sanitation |
| Cuff | Rolled |
| Weight | 0.14 LB |
| EAN or UPC | 616314034701 |

