- Small Glove Size
- 12 in Length
- Latex Material
description
- Light Weight. Ideal for household and light duty applications.
features
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Flock lining provides increased comfort and ease of donning
- Raised Diamond pattern for an enhanced grip
- Pinked cuff for tear resistance
- Pair packed for ease of distribution
- Complies with FDA food handling requirements 21 CFR, Part 177
- Silicone Free
| Glove Size | Small |
| Cuff | Pinked |
| Thickness | 16 |
| Lining | Flocked |
| Length | 12 in |
| Material | Latex |
| Color | Yellow |
| Silicone Free | Yes |
| Weight | 0.12 LB |
| EAN or UPC | 616314035142 |

