Skip to content Skip to navigation menu
Unsupported Latex Gloves

48-L162B/XL

Unsupported Latex Gloves
Item #103865626
  • Assurance Honeycomb Grip, 16 mil., Flock Lined
  • Extra Large
  • Blue
Unsupported Latex Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Assurance Honeycomb Grip, 16 mil., Flock Lined
  • Extra Large
  • Blue

features

  • Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Flock lining provides increased comfort and ease of donning
  • Rolled bead cuff for tear resistance
  • Made from component materials which comply with Federal regulations for food contact. 21CFR, 170-199
Usage Janitorial, Sanitation, General Maintenance
Material Natural Rubber Latex
Length 12 in
Color Blue
Cuff Style Straight Cuff
Type Light Weight
Glove Size X-Large
Thickness Specification 16 mil
Style Assurance Honeycomb Grip, 16 mil., Flock Lined
Weight 0.139 LB
EAN or UPC 616314035111
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison