- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
features
- Mesh polyester treated material to prevent after-flame
- Treatment good for up to 25 washes
- FR 2" silver reflective tape
- Hook and loop closure
- Not designed for use in an ARC flash or flash fire application
- Tested to ASTM D6413
- 2 inner lower pockets
- 1 external chest pocket
| Color | Hi-Vis Yellow |
| Pocket Type | Internal Pocket, Chest Pocket |
| Fabric | Mesh |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Weight | 0.52 LB |
| EAN or UPC | 662909506283 |

