- Hi-Vis Orange Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" silver reflective tape
- 2 mic tabs with reinforced stitching
- Zipper closure
- 2 lower internal pockets
- 1 external chest pocket
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Color | Hi-Vis Orange |
| Pocket Type | Internal Pocket, Mic Tab, Chest Pocket |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Fabric | Mesh |
| Weight | 0.52 LB |
| EAN or UPC | 662909505965 |

