- Hi-Vis Yellow Color
- Large Size
description
- Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
features
- Mesh polyester treated material to prevent after-flame
- Self Extinguishing treatment good for up to 25 washes
- FR 2" silver reflective tape
- Hook and loop closure
- 2 internal lower pockets
- 1 external chest pocket
- Not designed for use in an ARC flash or flash fire application
- Tested to ASTM D6413
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Color | Hi-Vis Yellow |
| Pocket Type | Radio/Cell Pocket, Internal Pocket, Chest Pocket |
| Fabric | Mesh |
| Weight | 0.35 LB |
| EAN or UPC | 662909505675 |

