- Hi-Vis Orange Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" silver reflective tape
- 2 mic tabs
- Zipper closure
- 1 external radio/cell pocket
- 2 interior pockets
| Fabric | Mesh |
| Reflective Width | 2 in |
| Reflective Type | Silver |
| Color | Hi-Vis Orange |
| Pocket Type | Radio/Cell Pocket, Mic Tab |
| Weight | 0.35 LB |
| EAN or UPC | 662909505248 |

