- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Durable solid polyester vest
- 2" silver reflective tape
- 3 internal pockets
- 2 external pockets
- M-4X
| Reflective Width | 2 in |
| Color | Hi-Vis Yellow |
| Pocket Type | Radio/Cell Pocket |
| Reflective Type | Silver |
| Fabric | Solid |
| Weight | 0.35 LB |
| EAN or UPC | 662909504944 |

