- Hi-Vis Yellow Color
- One Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- Hook and loop closure
- Adjustable hook & loop sides for universal fit
- 2" silver reflective tape
- 2 interior pockets
- 1 interior chest pocket
| Color | Hi-Vis Yellow |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket |
| Fabric | Mesh |
| Weight | 0.52 LB |
| EAN or UPC | 662909504883 |

