- Medium Glove Size
- Latex Material
description
- Used for chemical applications, fishing, agriculture, mining, sandblasting/pellet blasting, sanitation, pot sink applications.
features
- Unlined to reduce potential of product contamination
- Extra thick for added protection and abrasion resistance
- Anatomically shaped to provide good fit
- Long cuff to protect forearm
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- Silicone Free
| Thickness | 44 |
| Color | Black |
| Material | Latex |
| Lining | Unlined |
| Silicone Free | Yes |
| Glove Size | Medium |
| Cuff | Rolled |
| Weight | 0.64 LB |
| EAN or UPC | 616314035050 |

