- Large Glove Size
- Nitrile Material
- Jersey Terry Cloth Liner Material
description
- Excellent for handling roofing materials, bricks and concrete block.
features
- Provides protection from physical hazards such as cut, puncture, snag and abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- Jersey lining
- Rough nitrile coating
- Provides superior cut and abrasion resistance
- Heavy, but flexible
- Safety cuff helps protect wrist and allows for fast removal
| Lining | Jersey |
| Color | Natural |
| Coating | Nitrile |
| Cuff | Safety |
| Glove Size | Large |
| Material | Nitrile |
| Dip | Single |
| Coating Coverage | Full Hand |
| Coating Color | Blue |
| Weight | 1.37 LB |
| EAN or UPC | 662909415097 |

