- Medium Glove Size
- Jersey Liner Material
description
- Ideal for handling rough, abrasive materials such as concrete block, brick, tile, lumber, plywood and drywall as well as fabricated metal and castings. Also also used in chemical handling and processing, automotive assembly and painting, petrochemical refining, degreasing and general maintenance applications.
features
- Provides protection from physical hazards such as cut, puncture, snag and abrasion
- Feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- Nitrile coating on cotton jersey liner
- Resistant to grease and oil
- Palm coat provides flexibility and ventilation
- Excellent dexterity and grip
- Safety cuff helps protect wrist and allows for fast removal
| Color | Natural |
| Coating Color | Blue |
| Cuff | Safety |
| Coating Coverage | Palm, Fingers & Knuckles |
| Glove Size | Medium |
| Weight | 1.37 LB |
| EAN or UPC | 662909415127 |

