
- Large Glove Size
- 19 in Length
- Cotton Liner Material
description
- Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
features
- Tough, chemical and solvent resistant â€" solvent process polyurethane, sulfur-free
- Excellent resistance to punctures, snags and abrasion, coupled with high tactile sensitivity
- Ergonomic Comfort Curve hand specific design
- Cotton lining for extra comfort and protection
- Smooth surface
Length | 19 in |
Color | Green |
Glove Size | Large |
Cuff | Pinked |
Coating | Polyurethane |
Weight | 0.1 LB |
EAN or UPC | 616314278457 |
