Skip to content Skip to navigation menu
Blue Knit Wrist Cuff Nitrile 2X-Large Cut-Resistant Gloves

44-505/XXL

Blue Knit Wrist Cuff Nitrile 2X-Large Cut-Resistant Gloves
Item #116995528
  • Blue Color
  • 2X-Large Glove Size
  • Nitrile Coating
Blue Knit Wrist Cuff Nitrile 2X-Large Cut-Resistant Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blue Color
  • 2X-Large Glove Size
  • Nitrile Coating

description

  • Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.

features

  • Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Reinforcement between the thumb and forefinger
  • Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
Glove Size 2X-Large
Cuff Knit Wrist
Coating Coverage Palm, Fingers & Knuckles
Coating Color Black
Color Blue
Gauge 15
Coating Nitrile
Weight 3.01 LB
EAN or UPC 616314276507
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison