- Blue Color
- X-Large Glove Size
- Nitrile Coating
description
- Designed and developed as a breathable cut resistant glove, MaxiCut® Oil™ combines cut protection with comfort, flexibility and dexterity for dry and light oil environments.
features
- Micro-Foam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- Reinforcement between the thumb and forefinger
- Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Coating Color | Black |
| Cuff | Knit Wrist |
| Glove Size | X-Large |
| Coating Coverage | Palm, Fingers & Knuckles |
| Coating | Nitrile |
| Gauge | 15 |
| Color | Blue |
| Weight | 2.9 LB |
| EAN or UPC | 616314276491 |

