- 2X-Large Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
features
- Made with 0.18mm thick PVC and polyester fabric
- 1" silver reflective stripes for extra visibility
- Vented cape back providing a wide range of motion
- Drawstring hood with built-in visor
- Durable zipper front with five snap storm flap front closure to keep water out
- Inside pocket with zipper closure
- Two large flap pockets on front for storage
- Front chest security pocket on bib
- Adjustable suspenders for with buckles and studs for a perfect fit
- Front fly opening with snap
| Pocket Type | Internal Pocket, Flap Pocket, Zippered Pocket, Chest Pocket |
| Fabric | Polyester, PVC |
| Hood | Attached |
| Thickness | 0.18 mm |
| Color | Yellow |
| Weight | 4.76 LB |
| EAN or UPC | 662909404312 |

