- 3X-Large Size
- Black Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance. ** Not for use in Arc Flash or Flash Fire situations.
features
- Made with .35mm thick treated PVC and polyester fabric
- Detachable hood with drawstring
- Cape ventilated back for air flow
- Storm flap front with snap closure
- One inside and one outside flap pocket to protect valuables
- Splits in the back and snaps around the leg to form chaps
- Badge holder
| Thickness | 0.35 mm |
| Hood | Detachable |
| Fabric | Polyester, PVC |
| Length | 60 in |
| Pocket Type | Internal Pocket, Flap Pocket |
| Color | Black |
| Weight | 0.54 LB |
| EAN or UPC | 662909416223 |

