- Salt & Pepper Color
- Large Glove Size
- Acrylic/PolyKor Material
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- PolyKor® / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection
- Latex MicroSurface coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Double-Dipped coating helps extend the life of the glove and provide excellent abrasion resistance
- Flat latex undercoating helps keep hand dry in wet applications
- Single-layer construction provides excellent thermal insulation and improved dexterity
- Quickly evaporates moisture from the skin
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| CRH | 3:9 |
| Gauge | 10 |
| Cuff | Knit Wrist |
| Coating Color | Blue |
| Material | Acrylic, PolyKor |
| Color | Salt & Pepper |
| Coating Coverage | Full Hand |
| Glove Size | Large |
| Weight | 3.71 LB |
| EAN or UPC | 616314269301 |

