- Black Color
- 2X-Large Glove Size
- PolyKor Material
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Acrylic lining provides economical cold weather protection
- PVC Foam coating is breathable and provides excellent grip and flexibility, even in cold weather conditions
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| Gauge | 13 |
| CRH | 2:4 |
| Glove Size | 2X-Large |
| Color | Black |
| Coating Color | Black |
| Coating Coverage | Palm, Fingers & Knuckles |
| Material | PolyKor |
| Cuff | Knit Wrist |
| Weight | 4.77 LB |
| EAN or UPC | 616314269363 |

