- Hi-Vis Orange Color
- Medium Glove Size
- Acrylic Material
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
| Coating Coverage | Palm, Fingers & Knuckles |
| Glove Size | Medium |
| Material | Acrylic |
| Cuff | Knit Wrist |
| Gauge | 10 |
| Color | Hi-Vis Orange |
| Coating Color | Brown |
| Weight | 0.21 LB |
| EAN or UPC | 616314125164 |

