- Black Color
- Medium Glove Size
- PolyKor Material
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Acrylic lined gloves provide economical cold weather protection
- Nitrile foam coating provides superior grip in dry, wet and oily applications
- Fully coated flat nitrile helps keep hands dry in wet applications
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
| Glove Size | Medium |
| Gauge | 15 |
| CRH | 7:5 |
| Coating Color | Black |
| Material | PolyKor |
| Color | Black |
| Cuff | Knit Wrist |
| Coating Coverage | Full Hand |
| Weight | 3.82 LB |
| EAN or UPC | 616314258152 |

