
- Hi-Vis Orange Color
- Small Glove Size
- Acrylic Material
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
- Made from component materials that comply with Food and Drug Administration Regulations for food contact, 21 CFR 177.2600
Material | Acrylic |
Color | Hi-Vis Orange |
Glove Size | Small |
Gauge | 10 |
Cuff | Knit Wrist |
Coating Color | Brown |
Coating Coverage | Palm & Fingers |
Weight | 0.23 LB |
EAN or UPC | 616314034084 |
