- Beige Color
- Medium Glove Size
- Ragwool Material
description
- Can be used as a glove or as a glove liner in cold weather applications.
features
- Seamless construction for a comfortable fit
- Ragwool blends provide warmth, durability and wind resistance
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
| Cuff | Knit Wrist |
| Material | Ragwool |
| Color | Beige |
| Gauge | 7 |
| Glove Size | Medium |
| Weight | 0.16 LB |
| EAN or UPC | 616314028892 |

