- Blue Color
- X-Small Glove Size
description
- Can be used as a glove or liner in cold weather applications.
features
- Seamless construction for a comfortable fit
- Polypropylene helps keep moisture away from the hands, keeping hands warm, dry and comfortable
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
| Gauge | 13 |
| Cuff | Knit Wrist |
| Glove Size | X-Small |
| Color | Blue |
| Weight | 0.06 LB |
| EAN or UPC | 616314018480 |

