Skip to content Skip to navigation menu
Blue Large Cold Protection Gloves

41-005L

Blue Large Cold Protection Gloves
Item #111676664
  • Blue Color
  • Large Glove Size
Blue Large Cold Protection Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blue Color
  • Large Glove Size

description

  • Can be used as a glove or liner in cold weather applications.

features

  • Seamless construction for a comfortable fit
  • Polypropylene helps keep moisture away from the hands, keeping hands warm, dry and comfortable
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
Color Blue
Gauge 13
Cuff Knit Wrist
Glove Size Large
Weight 0.08 LB
EAN or UPC 616314018510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison