- Small Glove Size
- Nitrile Material
- Interlock Liner Material
description
- Used for general handling, assembly, fabrication, parts handling, inspection, maintenance and shipping and receiving.
features
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Solid Dipped Nitrile coatings provide excellent dry grip and will not absorb liquids into the coating
- Unique combination of low-coating deposit weight and high abrasion resistance
- Provides the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
| Coating Color | Blue |
| Cuff | Knit Wrist |
| Glove Size | Small |
| Material | Nitrile |
| Coating Coverage | Palm, Fingers & Knuckles |
| Color | Natural |
| Weight | 1.37 LB |
| EAN or UPC | 662909576705 |

