- Large Size
- Green Color
description
- Protect against liquid splash and incidental contact with contaminants. NOT designed for use in an ARC flash or flash fire application.
features
- Special PVC layered material provides protection against various liquid splashes and incidental contact
- Vented cape back and underarm vents for a wide range of motion and comfort
- Four snap front closure
- Attached drawstring hood for secure fit
- Open wrist with adjustable snap closures
- Two flap pockets to secure valuables
- Overalls have open ankles with adjustable snap closures
- Adjustable suspenders with triangular buckles and studs
- Snap to fit sizing at the waist for a secure fit
- Not designed for use in an ARC flash or flash fire application
- Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)
| Fabric | Polyester, PVC |
| Color | Green |
| Pocket Type | Flap Pocket |
| Hood | Attached |
| Thickness | 0.4 mm |
| Weight | 2.64 LB |
| EAN or UPC | 662909404510 |

