- 3X-Large Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
features
- Made with 0.35mm thick PVC and polyester fabric
- Detachable hood with drawstring
- Storm flap front with snap closure
- 2 flapped front pockets with snap closures to secure valuables
- Cape vented back
- Corduroy collar for comfort
| Fabric | Polyester, PVC |
| Color | Yellow |
| Pocket Type | Flap Pocket |
| Thickness | 0.35 mm |
| Hood | Detachable |
| Weight | 1.32 LB |
| EAN or UPC | 662909403650 |

