
- X-Large Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
features
- Made with 0.35mm thick PVC and polyester fabric
- Detachable hood with drawstring
- Storm flap front with snap closure
- 2 flapped front pockets with snap closures to secure valuables
- Cape vented back
- Corduroy collar for comfort
Color | Yellow |
Fabric | Polyester, PVC |
Pocket Type | Flap Pocket |
Thickness | 0.35 mm |
Hood | Detachable |
Weight | 0.14 LB |
EAN or UPC | 662909403636 |
