Skip to content Skip to navigation menu
Yellow Polyester PVC Medium Jacket

4036/M

Yellow Polyester PVC Medium Jacket
Item #118319971
  • Medium Size
  • Yellow Color
Yellow Polyester PVC Medium Jacket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Size
  • Yellow Color

description

  • Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.

features

  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Cape vented back
  • Corduroy collar for comfort
Hood Detachable
Fabric Polyester, PVC
Thickness 0.35 mm
Color Yellow
Pocket Type Flap Pocket
Weight 1.32 LB
EAN or UPC 662909403612
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison