- 3X-Large Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance. ** Not for use in Arc Flash or Flash Fire situations.
features
- Made with 0.35mm thick treated PVC and polyester fabric
- Jacket has a five-snap front closure with storm flap to keep water out
- Two front pockets with flaps for storage
- Detachable drawstring hood for secure fit
- Overalls have adjustable suspenders and non-conductive/non-corrosive triangular D-ring buckles and studs for a perfect fit
- Single snap fly closure
| Fabric | Polyester, PVC |
| Color | Yellow |
| Thickness | 0.35 mm |
| Hood | Detachable |
| Pocket Type | Flap Pocket |
| Weight | 3.08 LB |
| EAN or UPC | 662909403438 |

