- Large Glove Size
- Cotton Liner Material
description
- Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
features
- Tough, chemical and solvent resistant - solvent process polyurethane, sulfur-free
- Excellent resistance to punctures, snags and abrasion, coupled with high tactile sensitivity
- Ergonomic Comfort Curve hand specific design
- Cotton lining for extra comfort and protection
- Smooth surface
| Color | Green |
| Glove Size | Large |
| Cuff | Pinked |
| Coating Color | Yellow |
| Coating | Polyurethane |
| Weight | 0.06 LB |
| EAN or UPC | 616314278334 |

