- X-Large Glove Size
description
- Ideal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
features
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Ideal for use where low lint properties are desired
- Can be used as a glove liner
- Color coded hems for easy size identification
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Nylon yarns absorb perspiration and leave hands cool and comfortable
| Coating | Uncoated |
| Gauge | 13 |
| Color2 | White |
| Glove Size | X-Large |
| Color | White |
| Weight | 0.05 LB |
| EAN or UPC | 616314001284 |

