- Large Glove Size
description
- Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
features
- Seamless knit gloves provide great dexterity
- PVC dots provide enhanced grip and extra cut and abrasion resistance
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
| Coating Color | White |
| EN 388 P | 1 |
| EN 388 | 4131 |
| EN 388 I | X |
| Color2 | Gray |
| EN 388 C | 1 |
| EN 388 2016 | 4131X |
| EN 388 T | 3 |
| Gauge | 13 |
| EN 388 A | 4 |
| Color | Gray |
| Glove Size | Large |
| Coating Coverage | Palm |
| Coating | PVC |
| Weight | 0.08 LB |
| EAN or UPC | 616314001079 |

