- Medium Glove Size
description
- Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
features
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Seamless knit gloves provide great dexterity
| Color2 | Gray |
| Color | Gray |
| Glove Size | Medium |
| Gauge | 13 |
| Weight | 0.04 LB |
| EAN or UPC | 616314001017 |

