- Medium Glove Size
description
- Offers cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing and food processing. Not to be used around open flame or in heat applications.
features
- Seamless knit construction provides comfort, fit, and dexterity
- Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Excellent abrasion and fatigue resistance
- Can be worn on its own or as a glove liner
- Silicone and latex free
- Superior washabilityâ€"can be washed repeatedly in chlorine bleach and caustic detergents
- Meets FDA & USDA food handling requirements
- Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact
- Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
- Antimicrobial properties will not wash out of the fiber and will last the life of the glove
| Color2 | Black |
| Silicone Free | Yes |
| Cuff | Knit Wrist |
| Color | Black |
| ANSI Cut | 2 |
| Gauge | 13 |
| 21 CFR | 1 |
| ANSI Method | TDM |
| Glove Size | Medium |
| Coating | Uncoated |
| ANSI Cut 9 | A2 |
| Weight | 2.33 LB |
| EAN or UPC | 616314228834 |

