- Small Glove Size
description
- Excellent for paint rooms and pharmaceutical production.
features
- Seamless knit polyester shell is comfortable and reduces hand fatigue
- Low lint gloves knit from polyester filament yarns
- Can be worn under disposable and other liquid-proof gloves.
- Provides abrasion resistance
- Polyester yarns can be washed with minimal shrinkage
- Polyester can be sterilized
- Silicone free
| Color2 | White |
| Silicone Free | Yes |
| Gauge | 13 |
| Glove Size | Small |
| Color | White |
| Weight | 0.06 LB |
| EAN or UPC | 616314056260 |

